Buy more than* S$200* and get FREE SHIPPING

Weed Root Remover

2.00 (1)
Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Depth (mm)
20
Weight (g)
100
Height (mm)
230
Width (mm)
45
Material
Cutting part: cutting steel 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40244303 6.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Grass cutting
2
From Japan
On 2017-04-17 15:23:41
I worked according to the instructions, but if the bottom soil was soft it could not escape easily.
This review is about item#40244303.

Related Products