Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Weeding Sickle

Purpose
Pull out weeds
Handle Length (mm)
120
Blade Length (mm)
70
Weight (g)
80
Dimension (mm)
Width 80 x height 215 x depth 20
Material
Cutting part: cutting steel, shank: Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGJ-4 40235526 5.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products