Buy more than* S$200* and get FREE SHIPPING

Garden Chair, Cushion

3.93 (14)
Purpose
Work chairs with tires
Withstand Load (kg)
90
Material (Wheel)
Resin
Weight (g)
3000
Material (Body)
Iron
Dimension (mm)
Width 220 x height230 x depth 400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGC-1 40235641 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 3
1 star 0
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Light work such as weeding in the garden
3
From Japan
On 2017-06-11 11:41:02
Low price and robust. When used by an elderly person, slippage is good if there is even a slight inclination and it is very dangerous.
This review is about item#40235641.
weeding
5
From Japan
On 2016-09-29 17:13:53
I feel that it is easy to use things that the seat cushion is fixed, not being burdensome to the favorite elderly, which is best to be lightweight.
This review is about item#40235641.
For onion harvesting
2
From Japan
On 2016-08-04 09:58:12
It is simple structure, easy to move and good. It's with a cushion, but the cushion is thin, the buttocks hurt soon, and the fixation is easy to come off just by moving a bit.
This review is about item#40235641.
Used for weeds in the garden
2
From Japan
On 2016-06-24 22:18:22
The wheel spacing is narrow and very unstable. I was dangerous by the unevenness of the ground. Since it was for garden work, I bought it, but because it is dangerous it is not used. Scheduled to be disposed soon.
This review is about item#40235641.
Farm work
4
From Japan
On 2016-05-03 14:49:31
There is no problem in use feeling. Work with long time with cushion is OK. The point which I want to consider is ease of cushion coming off. Rubber strings for fixing are sewn at the back corners of the cushion, but when you twist your body during work, the cushion is unlikely to disengage. I think that it is even better if it is attached with a cord with a Velc tape in the center part of the cushion.
This review is about item#40235641.
Maintenance of motorcycles, etc.
5
From Japan
On 2015-05-20 15:24:18
In the case of motorcycles, there are many cases where maintenance is carried out with a crouch and long work is painful. I have used my own stuff, but since it was broken, I purchased it. Because the wheel is large and play is little, it can be used comfortably. There are pros and cons for cushions, but if you divide it into the task of not wanting to winter in winter, not being cold, you can understand it. I am satisfied with the price.
This review is about item#40235641.
Motorcycle maintenance
2
From Japan
On 2014-09-23 17:21:59
I use it in maintenance of a motorcycle. When you get up, the cushion will slip off. I thought that it was sticking to the chassis clearly, I was caught in a rubber band at the four corners. It gets irritated when it gets up and comes off. I hope improvement.
This review is about item#40235641.
Weeding in the garden
4
From Japan
On 2014-09-18 09:53:49
My mother bought it for use in the garden weeding. Although I was using simple things, it took a heavy burden on the waist if it took over 30 minutes, so I was very pleased that it was easy to move with a car.
This review is about item#40235641.
Machine assembly etc.
5
From Japan
On 2014-09-11 08:26:17
Sitting comfortable. It is cheap and satisfactory.
This review is about item#40235641.
weeding
5
From Japan
On 2014-08-16 01:31:04
I am using it at the time of weeding because it is painful because I am old. Where I was looking for something on the Internet, I was in a monotaur. When purchasing it, things are very firm, price is also the cheapest, I like it very much. It is with a sponge cushion so that the waist does not get cold. Very pleased, I order another one.
This review is about item#40235641.

Related Products