Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gardening Scissors, Pruning Type

4.00 (1)
Weight (g)
130
Dimension (mm)
W50xH190xD20
Material
Blade part: cutting steel, handle: PC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGP-5 40235684 10.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Care of garden flowers
4
From Japan
On 2016-05-23 17:57:34
Body surprisingly made in spite cheap is good, but the strap part is soon likely to become a bad quality.
This review is about item#40235684.

Related Products