Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gardening Scissors, Pruning Type

5.00 (7)
Weight (g)
130
Dimension (mm)
W50xH180xD20
Material
Blade part: cutting steel, handle: PC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGP-4 40235693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Mild pruning
5
From Japan
On 2018-04-24 17:51:26
The point I liked depending on taste (There is no merit of these "equivalent" in the guide). : The blade lock is not on the butt but on the blade base side. A handgrip is hard to slip, and a strap is also attached. I am sorry that it became maker waste.
This review is about item#40235693.
flower arrangement
5
From Japan
On 2017-02-17 04:18:40
I liked the goods, but I can not believe the guts that let me write a review on the products that I finished handling.
This review is about item#40235693.
pruning
5
From Japan
On 2016-05-23 15:54:01
I am satisfied because it will be better than I used before.
This review is about item#40235693.
Pruning of garden trees / accompanying farm work
5
From Japan
On 2016-02-16 11:09:09
Fourth generation scissors. It is one of great success. Big branches are also excellent with sharpness. I will purchase it in the future.
This review is about item#40235693.
Pruning of garden trees etc.
5
From Japan
On 2016-01-28 09:35:49
It is the third generation gardening scissors. Easy to use and thick branches too! A reliable one. It is my strong friend. Unfortunately it is unknown that the spring of the previous scissors flies. It became unusable and again purchase decision!
This review is about item#40235693.
Branch
5
From Japan
On 2014-05-19 23:49:06
Excellent sharpness. Mei bran also cuts easily. Bamboo (for garden) and old bamboo shred well. Lightly adapts to the hand.
This review is about item#40235693.
pruning
5
From Japan
On 2013-06-12 13:16:38
Sharpness was good
This review is about item#40235693.

Related Products