Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Forging Pruning Scissors 200mm

4.50 (4)
Cutting Capability (mm)
(Rough wood) 15
Depth (mm)
15
Weight (g)
220
Height (mm)
200
Width (mm)
50
Material
Blade part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGP-10 40244495 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Twigs, bamboo cutting
5
From Japan
On 2017-11-06 13:01:49
Usability is good, though it is a brand-new one, but if you cut a thin bamboo, you will be in trouble if the blade hangs, I am worried about that.
This review is about item#40244495.
To pruning garden trees etc
5
From Japan
On 2015-05-21 19:08:47
I bought it together with pruning shears G of Chikichi. I tried to cut thick things with forged pruning shears, but it was sharp bumps. It is a story compared to the cheap one we used before and it may be natural because it is a new item, but it was a thing to make me think carefully. Although I am satisfied at this stage, I would like to use it while comparing it with Chikichi's pruning scissors G, to what extent the sharpness will be maintained when continuing to use for a while.
This review is about item#40244495.
For harvesting crops
4
From Japan
On 2014-12-24 03:08:16
It is truly forged only and it is sturdy. It might be a bit heavy for women? I do not. Cautious maintenance is necessary so as not to rust. It has a sharper finish than stainless steel, so I can endure it.
This review is about item#40244495.
Pruning of garden tree
4
From Japan
On 2012-12-07 19:08:40
The finish up to every corner of the part does not feel a bit omissible, but even if cutting to about 15 mm of raw trees to forcefully has no abnormality. I feel like a forged product.

Related Products