Buy more than* S$200* and get FREE SHIPPING

Lefty Pruning Shears

5.00 (1)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Color
Red Yellow
Depth (mm)
20
Weight (g)
240
Height (mm)
200
Width (mm)
55
Material
Cutting part: cutting steel
Specification
For left-handed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200MM 40244556 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning at home
5
From Japan
On 2015-08-27 18:13:35
Originally I was right handed but ... intracerebral hemorrhage caused right paralysis so I used right handedness so far but I know that there is a left handed person and purchased immediately. Sharpness It seems like cutting the best tofu! It is! it's the best.
This review is about item#40244556.

Related Products