Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gardening Scissors

4.50 (2)
Caution
Use only for its intended purpose. Please confirm that there is no wobble, loosen portion on main body and parts. Wear safety glasses and gloves on use. Clean the product after use and keep it away from children.
Depth (mm)
20
Weight (g)
160
Height (mm)
200
Width (mm)
50
Material
Cutting part: cutting steel handle: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-4N 40244601 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To pruning of plants
4
From Japan
On 2018-04-24 17:41:21
It is used for cutting roses, thin branches of garden trees, plant stems and flowers. Because the tip is thin and the blade is long, it is easy to reach even the stems that are deep inside like the flower stem of Christmas rose, and it is easy to work. I think that sharpness is also good. However, although it may be individual differences, ☆ minus 1 because the lock is hard and unlikely
This review is about item#40244601.
Harvesting vegetables, management work
5
From Japan
On 2017-04-26 11:49:23
I use it for eggplant and tomato harvest. I feel comfortable to grip lightly. Tooth is also strong and long so it is handy when working.
This review is about item#40244601.

Related Products