Buy more than* S$200* and get FREE SHIPPING

Power Pruning Shears

2.25 (4)
Purpose
Pruning of fruit tree, training of garden tree
Weight (g)
170
Dimension (mm)
207x depth height 18 width 60x
Material
Cutting part: cutting steel, handle: Nylon fiberglass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-28R 40235763 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Pruning work
1
From Japan
On 2017-02-27 08:46:53
Although it can be used up to about 5 mm in diameter, the ratchet function does not work well and it does not become usable when it exceeds it. Besides, even small diameters have a bad sharpness. I think it as a degree from the amount.
This review is about item#40235763.
Pruning of garden tree
2
From Japan
On 2016-03-23 11:40:59
When Latette works well, it can be lightly cut with a thick branch, but it seems that there are more cases when it does not work well. Since the rigidity in the lateral direction is weak, it makes me feel like a guyagguia, so improvements of each part will be awaited
This review is about item#40235763.
Fruit tree pruning work
4
From Japan
On 2015-10-25 15:10:44
In the case of continuous work, the hands are tiring, but the sharpness is not good, but when compared with the pruning scissors purchased at the same time as the commodity with the price, it is still not quite as good as the material pricing scissors. Please sell items that are not tiring even when used
This review is about item#40235763.
Pruning of garden tree
2
From Japan
On 2014-07-01 01:12:35
The place which it has is spread too much, it is difficult to hold even with a big hand. Also, the width of the blades of the blade is narrow and the caution is needed to capture the branches. Why do not you improve the blade so that it opens more? The ratchet is awesome because the thick branches are cut without applying force.
This review is about item#40235763.

Related Products