Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ratchet Pruning Scissors

3.00 (7)
Cutting Capability (mm)
(Rough wood) 25
Weight (g)
300
Dimension (mm)
W105xH270xD25
Material
Blade part: cutting steel, handle: Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-22R 40235772 20.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Pruning of garden
4
From Japan
On 2017-03-21 15:27:34
Garden has been soaking in the work of pruning and vineyard. Sharpness is satisfactory but we would want to buy if there is I do small little more size because small hands.
This review is about item#40235772.
For outdoor work
1
From Japan
On 2016-06-15 16:33:27
Grindstone there is no fall off immediately.
This review is about item#40235772.
Harvesting of flowers
5
From Japan
On 2015-09-22 20:11:24
Because there is a weight of the product itself, but it was the worry than hard to use, without feeling too much weight because the center of gravity is in the hand, it was expected less tired.
This review is about item#40235772.
Ueki pruning work
3
From Japan
On 2014-12-14 08:15:32
It is the second generation but is cheaper to use at a low cost compared to other ratchet pruning shears. 1 second generation is the spring has been replaced become spoiled, but was purchased in the sense of can not set well update.
This review is about item#40235772.
Pruning work
4
From Japan
On 2013-01-30 12:40:11
At first it was there is a sense of incongruity to the ratchet mechanism, but it is useful to pruning of hardwood such as plum. Protrusion in the form of upturned bracken ferns and index finger of the projection is not required, easy to use it is not.
This review is about item#40235772.
Pruning work
3
From Japan
On 2013-01-25 12:11:17
Ratchet mechanism, be effective in hard branches, such as plum. Not suitable for soft thin branch to reverse
Pruning work
1
From Japan
On 2013-01-25 10:08:52
Blade is thin, poor engagement since the bow. I regret buying.

Related Products