Buy more than* S$200* and get FREE SHIPPING

Ladies Pruning Scissors

5.00 (2)
Weight (g)
150
Dimension (mm)
W75xH190xD17
Material
Blade part: cutting steel, handle: resin + TPR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-32 40235797 15.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Flower cutting
5
From Japan
On 2015-05-28 21:18:42
It is light and very good and it is very nice.
This review is about item#40235797.
Flower cutting
5
From Japan
On 2015-05-28 14:10:12
It is light and easy to use
This review is about item#40235797.

Related Products