Buy more than* S$200* and get FREE SHIPPING

Forged Pruning Shears

5.00 (3)
Purpose
Pruning shears
Material
Cutting part: cutting steel
...see all>
Product Options
ADD TO CART
Dimension (mm) Cutting Capability (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Cutting Capability (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205x depth 25 height width 55x (Rough wood) 15 240 1PC 1 200MM 40235833 36.99 SGD
In stock
- (living tree) 13 200 1PC 1 180MM 40235824 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pruning of plants
5
From Japan
On 2017-10-28 16:21:28
It is easy to use heavy forces for price. Please make good products from now on.
This review is about item#40235833.
pruning
5
From Japan
On 2015-12-07 20:14:16
I use it for pruning garden plants. Since what I bought at the home center has stopped running, it is as good as possible for professional .... In that respect this scissors was a passing score. Even pretty thick items can be dealt with.
This review is about item#40235833.
Pruning work of planting
5
From Japan
On 2015-02-11 10:07:43
It is easy to use and easy to use, it has a good sharpness, it can also be tooth polished because of forged products, so there is no need to worry about loosening since the tooth is not a grip and a screw stopper, and storage hooks are also hardware and can be used with confidence. Scissors used before was damaged if it was dropped from plastic and scissors remained open since that time and struggling to store.
This review is about item#40235833.

Related Products