Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Handle Garden Shears, Long Blade

5.00 (1)
Cutting Capability (mm)
(Rough wood) 10
Weight (g)
260
Dimension (mm)
W120xH240xD10
Material
Blade part: cutting steel, handle: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-6NS 40235842 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
pruning
5
From Japan
On 2017-02-03 23:58:25
It is bigger than the imagination and it seems likely to choose a place to use, but it is easier with sharpness and spring effect. It is unsuitable for small bonsai because the blade is thick.
This review is about item#40235842.

Related Products