Buy more than* S$200* and get FREE SHIPPING

Ladies Flower Shears

4.67 (3)
Purpose
For operation of prunning of yard.
Weight (g)
118
Dimension (mm)
Width 110 x height195 x depth 14
Material
Blade : blade steel, handle : resin + TPR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-30 40235885 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
light
5
From Japan
On 2017-10-06 23:33:40
It does not hurt your fingers, it is still light and easy to use. Cardboard etc will be cut with this as well.
This review is about item#40235885.
Caring for planting trees etc.
4
From Japan
On 2017-03-21 17:09:33
Because it has cushioning properties, it is soft and comfortable to use. I am saved because my fingers will not hurt.
This review is about item#40235885.
Home garden
5
From Japan
On 2015-10-20 16:37:23
The scissors that I used until now can not be cut, and my unreasonable thumb hurt. I was anxiously worried that it might be weak for ladies' use, but that worry seems useless. I have not used it yet so I do not know the real thing, but I am fit to the hand and the usability is very good. I would like to use it carefully according to the instruction manual.
This review is about item#40235885.

Related Products