Buy more than* S$200* and get FREE SHIPPING

Horticulture Shears

4.50 (2)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Cutting Capability (mm)
(Rough wood) 3
Depth (mm)
20
Weight (g)
180
Height (mm)
265
Width (mm)
80
Material
Cutting part: cutting steel handle: Nylon fiberglass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGP-16 40244662 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To collect vegetables
5
From Japan
On 2016-05-28 16:25:56
Grip is good I feel comfortable to use even for anything Because the blade is stainless steel
This review is about item#40244662.
pruning
4
From Japan
On 2014-05-05 13:38:57
It is a little bigger than I thought Spring is also a little tight I feel comfortable to use well
This review is about item#40244662.

Related Products