Buy more than* S$200* and get FREE SHIPPING

Flower Scissors

Cutting Capability (mm)
(Rough wood) 8
Depth (mm)
25
Weight (g)
220
Height (mm)
165
Width (mm)
105
Material
Blade part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 165MM 40244671 23.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products