Buy more than* S$200* and get FREE SHIPPING

Blade Length Scissors

Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Cutting Capability (mm)
(Living trees) 8
Depth (mm)
25
Weight (g)
240
Height (mm)
195
Width (mm)
110
Material
Cutting part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200MM 40244696 24.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products