Buy more than* S$200* and get FREE SHIPPING

Okubo scissors

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Length (mm)
55
Depth (mm)
20
Weight (g)
240
Height (mm)
190
Overall Length (mm)
180
Width (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 180MM 40244811 36.99 SGD
In stock
ADD TO CART