Buy more than* S$200* and get FREE SHIPPING

Fruit Scissors

Depth (mm)
20
Weight (g)
140
Height (mm)
85
Width (mm)
55
Material
Blade part: cutting steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGP-9 40244881 10.67 SGD
Shipped after 2017-06-28
ADD TO CART

Related Products