Buy more than* S$200* and get FREE SHIPPING

Garden Shears, Cap

5.00 (1)
Cutting Capability (mm)
(Rough wood) 5
Weight (g)
80
Dimension (mm)
W80xH185xD15
Material
Blade part: Stainless steel, handle: TPR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSP-5 40235946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut off the seal, double-sided tape, etc.
5
From Japan
On 2012-08-24 23:02:41
Usage is different, it is recommended to have sharpness lasting.
This review is about item#40235946.

Related Products