Buy more than* S$200* and get FREE SHIPPING

Garden Shears, Multi Purpose

5.00 (3)
Cutting Capability (mm)
(Rough wood) 6
Weight (g)
80
Dimension (mm)
W85xH175xD13
Material
Blade part: Stainless steel, handle: TPR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSP-8 40235991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vegetable Harvest at Home Garden
5
From Japan
On 2016-07-17 20:17:13
Good sharpness, rugged, very handy.
This review is about item#40235991.
We use it for pruning of planting house planting.
5
From Japan
On 2014-07-16 13:40:29
It is a sharpness that is indeed comparable to the more expensive scissors. It is convenient with a jagged edge.
This review is about item#40235991.
Pruning of flowers and vegetables.
5
From Japan
On 2014-07-04 21:26:14
Because the sharpness is good and the tip is thin, we can do fine details.
This review is about item#40235991.

Related Products