Buy more than* S$200* and get FREE SHIPPING

Scissors Replacement Spring

5.00 (1)
Caution
Do not use for other than its intended purpose.
Purpose
Replacement part
Depth (mm)
10
Height (mm)
65
Width (mm)
45
Material
Spring steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-9 2P 40245231 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
pruning
5
From Japan
On 2014-06-13 13:23:57
Pruning scissors springs broke so I ordered. Because it was a favorite scissors, I use it immediately after installing it. It was able to be used as it was.
This review is about item#40245231.

Related Products