Buy more than* S$200* and get FREE SHIPPING

Scissors Replacement Spring

4.50 (2)
Caution
Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose
Purpose
Replacement part, Replacement part, Replacement part, Replacement part
Height (mm)
48
Width (mm)
18
Material
Spring steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SS-8 2P 40245247 2.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Branch cutting shears
4
From Japan
On 2017-07-25 15:44:14
Since it is slightly different from the malfunctioning product, it is better to request it I am using it somehow, it is easy to come off.
This review is about item#40245247.
For replacement
5
From Japan
On 2017-03-19 17:36:35
Since the spring broke, I bought it for replacement. The size is also perfect and the scissors are also resurrected.
This review is about item#40245247.

Related Products