Buy more than* S$200* and get FREE SHIPPING

Tree pattern cutting scissors

4.50 (6)
Purpose
Cutting scissors
Material
Blade: blade steel, handle: wood
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Cutting Capability (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Cutting Capability (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
580 Width 170 x height490 x depth 30 (Untreated wood) 5 150 1PC 1 EGL-6 40236043 -
Discontinued
[x]
800 Width 200 x height660 x depth 30 (Untreated wood) 10 165 1PC 1 EGL-5 40236052 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Weed mowing
5
From Japan
On 2018-02-19 16:18:57
The sharpness is also good, and the part of the handle is long so it is easy to use. Satisfied
This review is about item#40236052.
Planting trees
4
From Japan
On 2017-09-11 20:13:56
It is a firm handle made of wood, easy to hold, easy to use.
This review is about item#40236052.
In lawn mowers in the garden, mowing in a narrow place that can not be dealt with
5
From Japan
On 2017-08-15 17:47:10
I brought it down with a brand new. The sharpness was preeminent, the work was very good. Whether you are going to sharpen the existing ones to sharpen the blade or half to replace it as a consumable item, this time it was a correct answer by purchasing it with a new one.
This review is about item#40236052.
Pruning of plants
4
From Japan
On 2015-10-23 16:46:15
First thorns began to sink at the connecting part of the tree sandwiching the handle at the base of the blade. I think the part of the iron blade is firmer than the one I have been using so far and sharpness is good.
This review is about item#40236043.
Mowing
5
From Japan
On 2014-07-18 21:30:59
It was okay as it gets better. The handle is easy to use a bit longer.
This review is about item#40236043.
Cutting of the implant
4
From Japan
On 2013-06-10 23:01:42
The length of the blade is exactly good
This review is about item#40236052.

Related Products