Buy more than* S$200* and get FREE SHIPPING

Cutting Scissors, With Grip

4.50 (2)
Purpose
Cutting scissors
Cutting Capability (mm)
(Untreated wood) 15
Blade Length (mm)
165
Weight (g)
920
Dimension (mm)
Width 210 x height650 x depth 30
Material
Blade: blade steel, handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGL-35 40236086 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pruning of garden tree
5
From Japan
On 2017-08-03 14:42:39
Whether it is a masterpiece of a treasure store's name store, I will use it carefully. After all it is not wood pattern
This review is about item#40236086.
Pruning in-house planting
4
From Japan
On 2013-07-10 08:47:31
No particular problem at present so far
This review is about item#40236086.

Related Products