Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hedge Shears

4.25 (4)
Cutting Capability (mm)
(Rough wood) 15
Blade Length (mm)
155
Weight (g)
960
Height (mm)
30
Overall Length (mm)
640
Width (mm)
190
Material
(Blade part) shear steel, (shank) tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGL-36 40236095 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:49:37
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#40236095.
Weeding
5
From Japan
On 2015-09-03 16:26:05
It crumbles out. You may feel heavy when you are used to light things, but it would be something like this.
This review is about item#40236095.
Care of planting trees in the garden
5
From Japan
On 2013-09-17 07:32:47
Very easy to use, we are very satisfied.
This review is about item#40236095.
For pruning of garden trees
3
From Japan
On 2013-04-29 13:31:46
I can cut well, but it is heavy. I have heavy feeling because it was an aluminum-like material so far. I should have checked the weight.
This review is about item#40236095.

Related Products