Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Pipe Handle Scissors

4.65 (17)
Purpose
Pruning of garden. Trimming of branches.
Dimensions (Height x Width x Depth)(mm)
650x230x30
Weight (g)
640
Material
Blade part: cutting steel, shank: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGL-9 40236104 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Pruning of garden trees
5
From Japan
On 2018-05-19 15:37:22
It is sharp, lightweight, user-friendly and satisfactory with sharpness in price.
This review is about item#40236104.
Pruning of plants
4
From Japan
On 2017-10-19 20:50:58
It is light and easy to handle. However, the sharpness is a different place.
This review is about item#40236104.
Pruning of standing trees etc.
4
From Japan
On 2017-10-19 09:01:39
Purchased purchased attracted to the price because the cutting edge of the current use item has opened. Lightweight, easy to handle, sharpness is no problem. After that it is how long this will last.
This review is about item#40236104.
Cutting in the garden
3
From Japan
On 2017-10-13 18:01:18
Things that I used to date had sharp edges, so I hurt my thumbs hit by rubbing and cutting, but I think that this is an idea with rubber attached and not hitting it. The essence of sharpness can be cut easily, but when moving a pair of scissors, there is friction between the teeth and the fingers are scratched and they are caught up, so it is a feeling. I am trying oil, but I'm not sure if it is such a product or what happened to be such a thing ---.
This review is about item#40236104.
To press aluminum alloy scraps to cut long strands.
5
From Japan
On 2017-10-03 14:58:06
It is lighter and sharper than what I have used so far. It is the best in COSPA.
This review is about item#40236104.
Pruning of plants
4
From Japan
On 2017-08-17 10:01:28
It is lightweight and easy to use. It is better to have a longer handle a little.
This review is about item#40236104.
I used it to select a garden tree.
5
From Japan
On 2017-07-24 14:47:47
Even though the price was cheap, it was very light, and I could cut it without much power to cut trees. It was a very affordable item.
This review is about item#40236104.
Caring for garden trees
5
From Japan
On 2017-05-22 20:25:21
It was light and very sharp, making the work fun.
This review is about item#40236104.
Caring for garden trees
5
From Japan
On 2016-11-19 23:20:21
It is quite reasonable quality for home use and very reasonable. It is definitely recommended to purchase at home center.
This review is about item#40236104.
Tree cutting
5
From Japan
On 2016-06-15 15:06:14
It is light and easy to use. The price is also cheap, it is recommended item.
This review is about item#40236104.

Related Products