Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Pipe Handle Scissors, Short

5.00 (4)
Cutting Capability (mm)
(Rough wood) 5
Blade Length (mm)
165
Weight (g)
588
Height (mm)
30
Overall Length (mm)
530
Width (mm)
190
Material
Blade part: S50C, steering wheel: aluminum ? PVC resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGL-10 40236113 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pruning of garden tree
5
From Japan
On 2015-10-08 16:42:29
It is used for pruning garden trees and lawn mowing on the lawn mowing machine, but it is also appropriate, lightweight and less fatigued, and I continue to purchase it every few years.
This review is about item#40236113.
Grass cutting in the garden.
5
From Japan
On 2015-07-10 15:11:30
If we do not cut grass like this week every week, weeds will grow. I am saved because it is the lightness that even elderly people can have.
This review is about item#40236113.
Cutting of garden trees
5
From Japan
On 2014-07-27 00:36:13
It is feeling that the part of the blade is made sturdy. That's a bit heavy and balanced is the front heavy. . Although I have not used it yet, this size seems to be easy to use and I am satisfied because the price is cheapest.
This review is about item#40236113.
Pruning of plants
5
From Japan
On 2013-10-01 18:57:00
For women, it is easy to use length. Moreover, it is lightweight and the arm does not get tired.
This review is about item#40236113.

Related Products