Buy more than* S$200* and get FREE SHIPPING

Pipe Hedge Trimmers

5.00 (2)
Purpose
Cutting scissors
Blade Length (mm)
170
Weight (g)
600
Dimension (mm)
660x depth height 20 width 195x
Material
Cutting part: cutting steel, shank: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGL-9 40236165 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pruning in garden tree
5
From Japan
On 2017-01-15 18:07:17
Until now, the handle was using wooden scissors scissors, but the square type pipe handle lightweight shavings scissors are light and tiring is different even if working for a long time.The sharpness is also well satisfied.
This review is about item#40236165.
Assessment of planting trees
5
From Japan
On 2013-09-06 17:05:37
Light and sharp outstanding. Ideal for women and elderly workers.
This review is about item#40236165.

Related Products