Buy more than* S$200* and get FREE SHIPPING

Pipe Handle Mini Thick Branches Cutting Shears

4.50 (2)
Purpose
Large branch cutting shears
Cutting Capability (mm)
(Untreated wood) 25
Weight (g)
620
Dimension (mm)
Width 200 x height540 x depth 25
Material
Blade: blade steel, handle: aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGFL-1 40236174 23.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut off, such as the branches of trees
5
From Japan
On 2013-06-14 13:27:13
Lightly diameter 3cm position in body weight is cut off and sputtering, sharpness is good, it is how much lasting sharpness.
This review is about item#40236174.
Felling of trees native to the garden.
4
From Japan
On 2012-04-19 20:17:57
The first is cut well, I feel that the first than the sharpness When you started off riding on the tone fell. But probably there is also a kind of tree difference, I want followed by a pleasant feeling of first sharpness
This review is about item#40236174.

Related Products