Buy more than* S$200* and get FREE SHIPPING

Mini Ratchet Scissors

4.20 (5)
Cutting Capability (mm)
(Rough wood) about 30
Weight (g)
510
Dimension (mm)
W170xH407xD23
Material
Blade part: cutting steel, handle: Nylon glass fiber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGFL-5 40236183 33.32 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
In order to throw away the foliage plant
4
From Japan
On 2015-12-11 16:21:48
I have gear but I do not know how to use it. I switched it many times because it became a sky ska. Although it may not be used properly.
This review is about item#40236183.
For pruning of garden trees
5
From Japan
On 2015-05-23 20:14:39
It is light, it is very satisfactory that you can cut off 3 to 4 cm branches without the force.
This review is about item#40236183.
Pruning of garden trees.
5
From Japan
On 2015-05-19 21:22:22
◎ Easy to use and satisfactory sharpness. I wish I had bought it soon.
This review is about item#40236183.
For gardening
5
From Japan
On 2014-09-13 00:43:05
I immediately tried using it, I was surprised, somewhat a bit lucrative, it was easy to cut the 2.2 mm branches, and the cut is clean and slippery, it feels like shining, Although it was, I am looking forward to it.
This review is about item#40236183.
When pruning a garden tree, cutting a thick branch
2
From Japan
On 2014-04-18 09:11:10
It was not as sharp as I thought.
This review is about item#40236183.

Related Products