Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Loppers Spring 2pc

Caution
Do not use for other than its intended purpose.
Purpose
Replacement part
Depth (mm)
10
Weight (g)
20
Height (mm)
45
Width (mm)
10
Material
Spring steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 SGFL-3/SG-22 40245457 3.99 SGD
In stock
ADD TO CART

Related Products