Buy more than* S$200* and get FREE SHIPPING

Grass Trimming Shears

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For mowing.
Depth (mm)
70
Weight (g)
760
Height (mm)
575
Width (mm)
200
Material
Cutting part: cutting steel stalk: tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40245502 62.00 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products