Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
Pruning, mowing, weed mowing
Cutting Capability (mm)
(Rough wood) 5
Depth (mm)
30
Weight (g)
600
Height (mm)
500
Width (mm)
170
Material
Cutting part: cutting steel stalk: tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGL-34 40245511 30.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products