Buy more than* S$200* and get FREE SHIPPING

L Shaped Grass Scissors

Cutting Capability (mm)
(Rough wood) 5
Blade Length (mm)
165
Weight (g)
640
Height (mm)
50
Overall Length (mm)
530
Width (mm)
190
Material
(Blade part) shear steel, (shank) tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40236244 43.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products