Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

4.56 (9)
Blade Length (mm)
240
Weight (g)
180
Dimension (mm)
W40xH400xD20
Material
Blade part: cutting steel, shank: resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBS-240GS 40236253 20.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Care of the garden
5
From Japan
On 2016-11-04 22:54:43
It was purchased in order to use the pruning of the garden. It is possible to grind with one hand comfortably, Work was Hakadori. Sharpness may be very, I like.
This review is about item#40236253.
Pruning, etc.
3
From Japan
On 2016-04-05 10:04:50
First sharpness is good. Have the sharpness I think that's normal. Request because come tear out that you have a paper of the case to the blade of the case you are using, I want you to put the case of plastic.
This review is about item#40236253.
Pruning of garden
5
From Japan
On 2016-01-12 14:55:02
It was purchased for pruning. So slim, also well satisfied easy sharpness to handle even narrow place.
This review is about item#40236253.
Pruning of garden
4
From Japan
On 2015-01-08 15:34:32
Was Kaikae for the pruning of the garden, but I think that the eyes than I thought it was coarser. Those having a small eye in reverse and wonder if I even have them in two sets? I thought. Eyes only rough minute, will expire soon.
This review is about item#40236253.
pruning
5
From Japan
On 2015-01-06 11:20:37
Since Orel exhausted with blade use Easily exchange is convenient
This review is about item#40236253.
Pruning of grapes, pruning of queuing fruit, pruning of the garden
4
From Japan
On 2014-12-04 19:44:11
The first feature is that it is compact. Therefore easily portable, so easy to be accommodated to the waist, it does not have any thing to get in the way of work. Price, but I think if a little cheaper, what it is unreasonable consultation? Blade also purchased at the same time, saw for pruning the father have is will be more than 15 years and used the dressing. I wonder if this product is also possible to use for many years and the dressing?
This review is about item#40236253.
Branches of the garden-in-law
5
From Japan
On 2014-09-15 13:40:38
Sharpness it was very good. There is only a problem because just could not folding.
This review is about item#40236253.
Pruning of fruit trees
5
From Japan
On 2014-09-09 15:30:58
Easy to go into a branch of the gap because there is no width, sharpness is also well satisfied.
This review is about item#40236253.
Pruning of garden
5
From Japan
On 2012-08-21 22:53:29
Still, only it was used in the trial, but sharpness is good. It is the replacement blade type, but the persistence of the sharpness is still unknown.
This review is about item#40236253.

Related Products