Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Replacement Blade

4.83 (6)
Blade Length (mm)
240
Weight (g)
100
Dimension (mm)
W40xH255xD1
Material
Blade part: cutting steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBSB-240GS 40236262 9.93 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I purchased it because it seems that the leaves are solid and cut well to cut the garden tops.
5
From Japan
On 2017-03-03 19:14:24
We also visited the large supermarket in the neighborhood and examined the price, the price was also cheap and it was really helpful and it was saved. Although I planned to buy only replacement blades, I thought that the main body was quite cheap so I purchased it together.
This review is about item#40236262.
Pruning of garden tree
5
From Japan
On 2017-01-17 17:19:23
Sharpness is the best. Next time, I will also purchase this item.
This review is about item#40236262.
Pruning, wood processing
5
From Japan
On 2016-08-06 19:09:47
I used it because it is easy to use from the past, I ordered including the spare.
This review is about item#40236262.
Wood cutting operation
5
From Japan
On 2015-12-15 20:37:36
We do not sell it to neighboring home centers so we will continue to buy it in a monotalrow.
This review is about item#40236262.
Forest clearing
4
From Japan
On 2015-11-20 21:41:13
I do not get tired out with light power The price is cheap and repeat, I am using.
This review is about item#40236262.
Pruning and logging of plants
5
From Japan
On 2014-09-16 10:13:19
Last time I bought a main body with a saw blade and used extensively for excellence, so the sharpness fell a little but there is no problem with normal use, but this time, even a little work to cut the hard planting trunk at any number of places Buying the remembrance blade comfortably.
This review is about item#40236262.

Related Products