Buy more than* S$200* and get FREE SHIPPING

Pruning Saw, Wood Handle, 210mm

4.00 (1)
Purpose
Folding saw
Blade Length (mm)
210
Weight (g)
120
Dimension (mm)
265x depth height 20 width 60x
Material
Blade part: cutting steel, shank: tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGPS-3 40236296 11.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tree pruning
4
From Japan
On 2015-08-20 09:32:20
Compared to the replacement blade type super steel saw, the sharpness of course drops, but I am using this kind of thing. I think that it would be even better if you squeeze lightly from time to time.
This review is about item#40236296.

Related Products