Buy more than* S$200* and get FREE SHIPPING

Scabbard Saw 240mm

5.00 (1)
Purpose
Bamboo saw
Blade Length (mm)
240
Weight (g)
220
Dimension (mm)
400x depth height 30 width 100x
Material
Cutting part: cutting steel, shank: tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 240MM 40236305 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Selection of bamboo grove
5
From Japan
On 2017-04-24 17:52:04
It was used for selection of bamboo cane. Sharpness was good, too light, so I was not very tired. Even though I cut the bamboo, the blade ended up very well with the eddying edges.
This review is about item#40236305.

Related Products