Buy more than* S$200* and get FREE SHIPPING

Folding Saw Blade 210mm, Bamboo

Depth (mm)
20
Weight (g)
262
Height (mm)
440
Width (mm)
40
Material
Blade part: cutting steel pattern part: resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGPS-8 40245563 31.69 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products