Buy more than* S$200* and get FREE SHIPPING

Mini Hand Rake

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For cleaning
Depth (mm)
40
Weight (g)
40
Height (mm)
295
Width (mm)
170
Material
Bamboo
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.4 40245755 -
Discontinued
[x]
ADD TO CART

Related Products