Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rake

5.00 (1)
Depth (mm)
45
Weight (g)
80
Height (mm)
680
Width (mm)
495
Material
Bamboo
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.3 40245764 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For weeding and cleaning
5
From Japan
On 2014-07-04 21:23:16
Raking away quickly after weeding is easy. Gravel is cleanly stroked.
This review is about item#40245764.

Related Products