Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

W Extendable Garden Cleaner

4.75 (4)
Depth (mm)
90
Weight (g)
760
Height (mm)
820
Width (mm)
200
Material
(Claw portion) spring steel, (shank) Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGR-5W 40245782 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Removing branches and leaves remaining after pruning with a clippers clipper and weeding work etc.
5
From Japan
On 2018-06-10 03:47:31
I tried purchasing thought that the big doubles as a small, but it is heavy to use as a small thing and the balance is bad. For the part to use as a large size it is well-balanced and does not care about weight, making it firmly seems to be ok. I do not use it for real work yet, but I think it would be nice if there is durability as well.
This review is about item#40245782.
Grass cleaning
4
From Japan
On 2017-09-11 20:09:21
Stretchable, solid structure. I wish it was long.
This review is about item#40245782.
To make up for fallen leaves
5
From Japan
On 2015-12-04 10:53:45
It is useful for folding leaves Because it is not bamboo, folds can be stretched without worrying and it is convenient for storage
This review is about item#40245782.
When mowing
5
From Japan
On 2014-06-03 20:17:21
It is easy to work because it is hard to get caught because the tip is round because of grass collection
This review is about item#40245782.

Related Products