Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Broom

4.50 (6)
Purpose
Bamboo rake
Material
Claws : polypropylene, handle: wood
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 Width 125 x height 590 x depth 60 1PC 1 NO.1 40236375 10.99 SGD
Shipped after 2018-06-25
200 Width 180 x height710 x depth 60 1PC 1 NO.2 40236384 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for cleaning after mowing in the garden
4
From Japan
On 2017-07-18 16:28:58
Previously I used bamboo rake but it was exposed to rain and the rake part was disassembled. This time it is poly material so the handle is also short so I bought it. The grass that was used after mowing but dried Although it can be collected well, the harvested grass tends to slip. Several days It is compact and optimal for not to place any place to use after drying.
This review is about item#40236384.
Garden cleaning
5
From Japan
On 2017-05-06 06:07:54
It is light and I am not tired to work. The degree of opening is just right.
This review is about item#40236384.
Collect leaves
4
From Japan
On 2016-11-14 14:40:59
Is this the smallest rake? I am satisfied with the fine work.
This review is about item#40236384.
House cleaning
4
From Japan
On 2015-08-25 20:28:57
It was easy to use for cleaning in the house.
This review is about item#40236384.
After lawn mowing
5
From Japan
On 2014-06-16 08:41:12
I am satisfied with both size and price. Light and strong, since the making is solid, there is no problem with durability.
This review is about item#40236384.
Collect fallen leaves
5
From Japan
On 2013-06-10 22:59:49
Because it is not iron it is difficult for the other side to be scratched
This review is about item#40236384.

Related Products