Buy more than* S$200* and get FREE SHIPPING

Extendable Garden Cleaner

5.00 (1)
Depth (mm)
100
Weight (g)
780
Height (mm)
1360
Width (mm)
200
Material
Claw portion: spring steel Department of pattern: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGR-5 40245825 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collect grass clippers and fallen leaves
5
From Japan
On 2015-05-29 15:27:04
Even though the price is reasonable, it seems to be sturdy. Although it has just arrived, this year it is high temperature from early and grass grows soon so it seems to be able to demonstrate us in the field of grass cutting.
This review is about item#40245825.

Related Products