Buy more than* S$200* and get FREE SHIPPING

Clean Holder

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
Picking up trash
Depth (mm)
35
Weight (g)
240
Height (mm)
470
Width (mm)
70
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-3 40245843 7.07 SGD
In stock
ADD TO CART

Related Products