Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Long Tongs, G

5.00 (8)
Weight (g)
350
Dimension (mm)
W27xH757xD42
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-18 75CM 40236427 16.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
棚の上の小物を取るときに使います。
5
From Japan
On 2017-04-25 14:36:29
先端に保護カバーがついているため,挟む小物にキズがつかないのが良い。
This review is about item#40236427.
Pick up fallen leaves in the garden
5
From Japan
On 2017-02-04 20:50:01
The burden of the waist there is a length has been reduced. Fallen leaves, etc. There is a rubber also moderate softness of the tip is also to pick up easy.
This review is about item#40236427.
From the board of a small boat was used to the riverbank near the trash pick up
5
From Japan
On 2016-10-25 08:58:51
Thanks there is a grip, grip strength is easier than type without grip. Durability of the tip is a place to be worried about, but if give me have one season Given the price, favor of character. Thankfully enough to come to long-lasting. It is an excellent thing of Useful goods.
This review is about item#40236427.
When outside cleaning
5
From Japan
On 2016-10-13 08:43:28
Tip rubber is I think that easy to grasp a little more thin and small garbage. After, return force (force to open) I felt a little weak.
This review is about item#40236427.
Pebble Square broad.
5
From Japan
On 2016-06-14 12:10:16
Waist instead of this is now very easy.
This review is about item#40236427.
Cleaning of the pit
5
From Japan
On 2016-05-30 20:40:07
It is very convenient because it can be used while standing at the time to pick up small parts, etc.
This review is about item#40236427.
Garbage broad
5
From Japan
On 2014-11-26 09:46:19
Because there is a length of the burden to the work at the time of the waist is small. Grasp comfortably from cigarette butts to plastic bottles. After that I think will be longevity depending on the durability of the tip material rubber.
This review is about item#40236427.
cleaning
5
From Japan
On 2013-05-23 17:17:58
Grip may be, it can easily pick up also heavy objects. Even if contents are entered if the bottles enough 500cc can pick up easily. Worried about the deterioration of durability of plastic and rubber parts
This review is about item#40236427.

Related Products