Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Tong

5.00 (1)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For picking up trash and pinching coal
Depth (mm)
30
Width (mm)
20
Material
Stainless
...see all>
Product Options
ADD TO CART
Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 180 1PC 1 CC-5 40245877 7.99 SGD
In stock
300 60 1PC 1 CC-6 40245886 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weekend cleaning
5
From Japan
On 2017-03-19 21:50:30
It is user-friendly. It may be on the height. It is easy to grasp, hard to fall.
This review is about item#40245877.

Related Products