Buy more than* S$200* and get FREE SHIPPING

Cleaner Scoop

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For cleaning drain and cleaning up charcoal
Depth (mm)
30
Weight (g)
380
Height (mm)
610
Width (mm)
130
Material
Head: Iron stalk: tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ-3 40245904 15.99 SGD
In stock
ADD TO CART

Related Products