Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Fire Shovel

4.50 (2)
Depth (mm)
10
Weight (g)
40
Height (mm)
270
Width (mm)
75
Material
Head: Stainless Department of pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ-6 40245913 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stainless steel scoop
4
From Japan
On 2018-05-25 20:34:23
You can use it often. I went to prepare ashes I can use it for the time being.
This review is about item#40245913.
Chirico treatment
5
From Japan
On 2015-12-17 14:46:21
I use it when processing Kiriko in lathe operation. I am satisfied with sufficient strength and satisfied.
This review is about item#40245913.

Related Products